Beli mitutoyo indonesia distributor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Indikator Dial Test & Set
    Mulai

    Rp1.499.900

    Mitutoyo Indikator Dial Test & Set
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
    atribut:
    • Long Form Calibration Certificate: No
  2. Mitutoyo Linear Scale for Digital Readout (DRO)
    Mulai

    Rp5.799.900

    Mitutoyo Linear Scale for Digital Readout (DRO)
    Deskripsi:
    These kits contain both the linear scale and the digital readout (DRO) counter with required connecting cable, rather than purchasing them separately.
  3. Tong Tji Teh Celup
    Rating:
    98% of 100
    (37)
    Mulai

    Rp11.900

  4. Multi (Tissue) Tisu Toilet
    4%
    Rating:
    95% of 100
    (16)
    Mulai

    Rp44.900

    Multi (Tissue) Tisu Toilet
    Deskripsi:
    Tissue gulung toilet yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan ketika dipakai.
    atribut:
    • Packaging: Plastic
    • Number of Sheets: 220
    • Number of Ply: 2
  5. Anton Paar Viscometer
    Mulai

    Rp139.999.900

    Anton Paar Viscometer
    Deskripsi:
    Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
    atribut:
    • Dimensions (mm): 361x281x444
    • At Instrument (V): DC 24 (3A)
    • AC Adapter (V): 90 to 264 AC (47 to 63Hz)
    • Power (W): 70 Max
    • Housing Material: PC (Polycarbonate) + ABS (Acrylonitrie Butadine Styrene)
    • Stand Rod Material: Stainless Steel 1.4301 (SS304)
    • Absolute Altitude (m): Maximum 4000
    • Air Humidity Relative: <80% Up To 31C, Linearly Decreasing Down To 50% At 40C, Non-condensing
    • Airborne Noise Emitted (dBA): <70
    • Ambient Temperature (°C): 0 to 40
    • Environment: Laboratory and Industry, Indoor Use Only
    • Environmental Standards: EN 61326, EN 61010
    • Pollution Degree: 2 (EN 61010)
    • Stand Leg Material: Zamak 5 Z410 (ZnAI4Cu1)
  6. STARRETT End Node Transmitter
    Mulai

    Rp33.999.900

    STARRETT End Node Transmitter
    atribut:
    • Includes: End Node Mounting Kit
    • Power Source: Battery
    • Number of Channels: Not Applicable
    • Instrument Connection Type: 1
    • Compatible Receiver Model Number: 1401, 1402R, 1404
    • Communication Range (ft): 200
    • Compatible Software Package: Starrett DataSure
    • Compatible Transmitter Model Number: Not Applicable
    • IP Rating: IP67
    • Includes Battery: Yes
    • Item: End Node Transmitter
    • Rechargeable: Yes
    • Transmission Protocol: Wireless
  7. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (24)
    Mulai

    Rp12.900

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  8. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (60)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  9. Gulaku Gula Pasir Kuning
    Rating:
    100% of 100
    (45)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Kuning
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Kuning
    • Packaging: Bag
  10. STARRETT Mechanical Depth Micrometer
    Mulai

    Rp10.999.900

    STARRETT Mechanical Depth Micrometer
    atribut:
    • Item: Mechanical Depth Micrometer
    • Resolution (inch): 0.001
    • Base Style: Full
    • Case Type: Padded Case
    • Dimension Type: Inch
    • Operation Type: Mechanical
  11. RIDGID Mesin Pembengkok Pipa Hidrolik
    Mulai

    Rp52.999.900

    RIDGID Mesin Pembengkok Pipa Hidrolik
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  12. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  13. WESTWARD Outside Micrometer Mechanical Set
    Mulai

    Rp3.099.900

    WESTWARD Outside Micrometer Mechanical Set
    Deskripsi:
    Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1” or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.
    atribut:
    • Operation Type: Mechanical
    • Case Included: Yes
    • Case Type: Plastic Case
    • UNSPSC: 41111601
  14. WESTWARD Digital Indicator
    Mulai

    Rp1.799.900

    WESTWARD Digital Indicator
    Deskripsi:
    These digital indicators are provided with a back lug for mounting and positioning. Back lugs can be clamped into position onto holders and transfer stands.
    atribut:
    • Number of Indicators: 1
    • Resolution (mm): 0.01
    • Battery Size: CR2032
    • SPC Output: No
    • Variable Resolution: No
    • UNSPSC: 41111917
  15. WESTWARD Combination Square Set (Penggaris Siku)
    Mulai

    Rp3.099.900

    WESTWARD Combination Square Set (Penggaris Siku)
    atribut:
    • Head Material: Cast Iron
    • Graduation Type: 4R
    • Product Type: Combination Square Set
    • Blade Length (inch): 12
  16. WESTWARD Digital Outside Micrometer
    Mulai

    Rp5.199.900

    WESTWARD Digital Outside Micrometer
    Deskripsi:
    These digital outside micrometers with SPC output transmit data to a receiver connected to a computer. This eliminates human error in reading, recording, and transferring data. They are used to measure the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments in both metalworking and other industrial applications.
    atribut:
    • Range (mm): 25 to 50
    • Resolution (mm): 0.001
    • Maximum Measurement - mm (mm): 50
    • Maximum Measurement (inch): 2
    • Minimum Measurement (inch): 1
    • Battery Size: CR2032
    • Case Type: Plastic
    • Frame Material: Steel
    • Function: ABS/INC; Inch/mm Conversion; On/Off; Zero-Setting
    • IP Rating: IP54
    • Includes Battery: Yes
    • Jaw Depth (inch): 1 1/2
    • Minimum Measurement (mm): 25
    • Rotating Spindle (Yes/No): Yes
    • Spindle Diameter (inch): 0.256
    • Spindle Material: Steel
    • UNSPSC: 41111601
  17. WESTWARD Precision Steel Square
    Mulai

    Rp3.499.900

    WESTWARD Precision Steel Square
    Deskripsi:
    Machinist precision steel square sets contain squares of different sizes that allow users to align workpieces and mark repeatable angles. Also known as precision steel squares, these tools are typically L-shaped with 90° inside and outside right angles. These L-shaped tools are similar to layout squares but have a greater precision for determining 90° angles. They are commonly used by machinists and in light and heavy production jobs where sets of various-sized squares are needed.
    atribut:
    • Item: Precision Steel Square
    • Angle (°): 90
    • With Wide Base: No
    • Case Included: Yes
    • Construction: Steel
    • Material: Steel
  18. WESTWARD Digital Depth Micrometer
    Mulai

    Rp7.499.900

    WESTWARD Digital Depth Micrometer
    Deskripsi:
    Digital depth micrometers have a spindle that operators adjust with a thimble that moves down the length of the slot, step, hole, or projection being measured. When the spindle reaches the bottom of the hole, the operator reads the measurement. Digital depth micrometers provide the highest accuracy of depth measurement and can be used with various-sized rods of different depth ranges, and include various lengths of measuring rods for a range of depths.
    atribut:
    • Base Length (inch): 4
    • Range (mm): 0 to 150
    • Resolution (mm): 0.001
    • Base Style: Full
    • Number of Gauges: 1
    • Maximum Measurement (inch): 6
    • Battery Size: SR44
    • Case Type: Plastic Case
    • Function: ABS/INC; Inch/mm Conversion; On/Off
    • IP Rating: IP54
    • Includes Battery: Yes
    • Maximum Measurement - mm (mm): 150
    • Number of Measuring Rods: 6
    • Rod Diameter (inch): 0.175
    • Rod Lengths Included (inch): 1; 2; 3; 4; 5; 6
    • Rod Tip Shape: Flat
    • Spindle Material: Steel
    • UNSPSC: 41112401
  19. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (53)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
Daftar Harga mitutoyo indonesia distributor Terbaru April 2026
Mitutoyo Indikator Dial Test & SetRp1.499.900
Mitutoyo Linear Scale for Digital Readout (DRO)Rp5.799.900
EBA Deskside Paper Shredder Strip Cut (Penghancur Kertas)Rp6.999.900
Tong Tji Teh CelupRp11.900
Multi (Tissue) Tisu ToiletRp44.900
Anton Paar ViscometerRp139.999.900
STARRETT End Node TransmitterRp33.999.900
So Klin Pembersih Lantai PouchRp12.900
Gulaku Gula Pasir Premium PutihRp4.900
Gulaku Gula Pasir KuningRp4.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)